Beli bearing alternator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Pillow Block Ball Bearing
    Mulai

    Rp209.900

    SKF Pillow Block Ball Bearing
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  2. FYH Pillow Block Bearing UCP Series
    69%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    FYH Pillow Block Bearing UCP Series
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  3. SKF Laher
    Rating:
    80% of 100
    (1)
    Mulai

    Rp17.900

  4. ASB Insert Bearing
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

  5. ASB Pillow Block Bearing
    Rating:
    93% of 100
    (3)
    Mulai

    Rp29.900

  6. Freshgen Automatic Voltage Regulator (AVR)
    76%
    Mulai

    Rp729.900

    Freshgen Automatic Voltage Regulator (AVR)
    Deskripsi:
    Merupakan alat otomotis untuk pengantar arus listrik pada alternator dan merupakan alat pengontrol untuk pengamanan pada control genset.
  7. BANDO Auto Tensioner
    Mulai

    Rp929.900

    BANDO Auto Tensioner
    Deskripsi:
    Serpentine (one-piece belt) juga memberi beban yang besar pada auto tensioner. Auto Tensioner adalah komponen yang secara otomatis mengatur ketegangan pada belt mesin seperti pada alternator mesin, pompa air kompresor udara, dan mesin-mesin lain yang menggunakan gaya pegas. Jika auto tensioner rusak dan belt mesin lepas, mesin akan berhenti bekerja.
  8. Marelli Motori Electric Motor B5
    Mulai

    Rp1.499.900

    Marelli Motori Electric Motor B5
    Deskripsi:
    General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
  9. BOSCH Corded Drill Driver (Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  10. JTC Pulley Removing Wrench
    Mulai

    Rp599.900

    JTC Pulley Removing Wrench
    atribut:
    • Belt Length (mm): 815
    • Maximum Working Load (N): 130
    • Overall Length (mm): 375
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Type: V belt type
  11. Marelli Motori Electric Motor B3
    Mulai

    Rp1.499.900

    Marelli Motori Electric Motor B3
    Deskripsi:
    General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
Daftar Harga bearing alternator Terbaru March 2026
JTC Battery Terminal & Alternator Bearing PullerRp249.900
SKF Pillow Block Ball BearingRp209.900
JTC Alternator Pulley RemoverRp249.900
FYH Pillow Block Bearing UCP SeriesRp129.900
SKF LaherRp17.900
ASB Insert BearingRp14.900
ASB Pillow Block BearingRp29.900
TR Pillow Block BearingRp62.900
FYH Pillow Block Bearing UCPA SeriesRp63.900
KYOTO TOOL (KTC) Armature Bearing PlasticRp1.599.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)